Bearings Limited
25B28H X 3/8 MPB TTN
SPROCKET - 1/4" PITCH - 28 TEETH - 3/8" PLAIN BORE SPROCKET
Item #103351678
| No. of Strands | 1 |
| O.D. | 2.369 in |
| Bore Dia. | 0.375 in |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 2.233 in |
| Bore Type | Stock Plain Bore |
| Pitch | 1/4 in |
| No. of Teeth | 28 |
| Length Through Bore | 0.625 in |
| Hub Dia. | 1.5 in |
| Chain Number | 25 |
| Tooth Width | 0.11 in |
| Hardened Teeth | Yes |
| Hub Type | B Type (Hub) |
| Weight | 0.36 LB |
| EAN or UPC | 888569085955 |
