Bearings Limited
25BS23H X 5/8 TTN
SPROCKET - 1/4" PITCH - 23 TEETH - 5/8" FINISHED BORE SPROCKET
Item #106392796
| No. of Strands | 1 |
| Pitch | 1/4 in |
| O.D. | 1.969 in |
| Chain Number | 25 |
| Length Through Bore | 0.625 in |
| Hub Dia. | 1.5 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 1.836 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.11 in |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 0.625 in |
| Hub Type | B Type (Hub) |
| No. of Teeth | 23 |
| Weight | 0.32 LB |
| EAN or UPC | 888569084736 |
