- TAPERED ROLLER BEARING SET BEARING
| Overall Width | 1.01 in |
| O.D. | 3 in |
| Bearing Material | AISI 52100 |
| I.D. | 1.5 in |
| Weight | 1.08 LB |
| EAN or UPC | 888569086853 |
| Overall Width | 1.01 in |
| O.D. | 3 in |
| Bearing Material | AISI 52100 |
| I.D. | 1.5 in |
| Weight | 1.08 LB |
| EAN or UPC | 888569086853 |