Bearings Limited
28B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1 3/4" PITCH - 10FT BOX CHAIN
Item #116362238
| Pitch | 1.75 in |
| Chain Length | 10 ft |
| Series | British Standard |
| Chain Construction | Riveted |
| Roller Dia. | 27.94 mm |
| Chain Material | Carbon Steel |
| Link Plates Height | 1.445 in |
| Link Plates Thickness | 0.3 in |
| Chain Number | 28B |
| Standard | ISO 606, BS 228, DIN 8187 |
| No. of Strands | 1 |
| Weight | 6.35 LB |
| EAN or UPC | 888569086884 |
