- TAPERED ROLLER BEARING SET BEARING
| Bearing Material | AISI 52100 |
| O.D. | 4.438 in |
| Overall Width | 1 in |
| I.D. | 2.75 in |
| Weight | 2.12 LB |
| EAN or UPC | 888569087621 |
| Bearing Material | AISI 52100 |
| O.D. | 4.438 in |
| Overall Width | 1 in |
| I.D. | 2.75 in |
| Weight | 2.12 LB |
| EAN or UPC | 888569087621 |