- Metric Tapered Roller Bearing Bearing
| O.D. | 35 mm |
| I.D. | 15 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 11.75 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569088000 |
| O.D. | 35 mm |
| I.D. | 15 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 11.75 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569088000 |