- Metric Tapered Roller Bearing Bearing
| O.D. | 40 mm |
| Overall Width | 13.25 mm |
| Bearing Material | AISI 52100 |
| I.D. | 17 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569088017 |
| O.D. | 40 mm |
| Overall Width | 13.25 mm |
| Bearing Material | AISI 52100 |
| I.D. | 17 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569088017 |