- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 35 mm |
| Overall Width | 18.25 mm |
| Bearing Material | AISI 52100 |
| O.D. | 72 mm |
| Weight | 0.76 LB |
| EAN or UPC | 888569088055 |
| I.D. | 35 mm |
| Overall Width | 18.25 mm |
| Bearing Material | AISI 52100 |
| O.D. | 72 mm |
| Weight | 0.76 LB |
| EAN or UPC | 888569088055 |