- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 75 mm |
| O.D. | 130 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 27.25 mm |
| Weight | 3.13 LB |
| EAN or UPC | 888569088130 |
| I.D. | 75 mm |
| O.D. | 130 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 27.25 mm |
| Weight | 3.13 LB |
| EAN or UPC | 888569088130 |