- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 95 mm |
| Overall Width | 34.5 mm |
| O.D. | 170 mm |
| Bearing Material | AISI 52100 |
| Weight | 6.97 LB |
| EAN or UPC | 888569088178 |
| I.D. | 95 mm |
| Overall Width | 34.5 mm |
| O.D. | 170 mm |
| Bearing Material | AISI 52100 |
| Weight | 6.97 LB |
| EAN or UPC | 888569088178 |