- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 200 mm |
| Overall Width | 41 mm |
| I.D. | 110 mm |
| Bearing Material | AISI 52100 |
| Weight | 11.7 LB |
| EAN or UPC | 888569088208 |
| O.D. | 200 mm |
| Overall Width | 41 mm |
| I.D. | 110 mm |
| Bearing Material | AISI 52100 |
| Weight | 11.7 LB |
| EAN or UPC | 888569088208 |