- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 250 mm |
| Bearing Material | AISI 52100 |
| I.D. | 140 mm |
| Overall Width | 45.75 mm |
| Weight | 19.7 LB |
| EAN or UPC | 888569088239 |
| O.D. | 250 mm |
| Bearing Material | AISI 52100 |
| I.D. | 140 mm |
| Overall Width | 45.75 mm |
| Weight | 19.7 LB |
| EAN or UPC | 888569088239 |