- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 62 mm |
| Overall Width | 18.25 mm |
| I.D. | 25 mm |
| Bearing Material | AISI 52100 |
| Weight | 0.56 LB |
| EAN or UPC | 888569088635 |
| O.D. | 62 mm |
| Overall Width | 18.25 mm |
| I.D. | 25 mm |
| Bearing Material | AISI 52100 |
| Weight | 0.56 LB |
| EAN or UPC | 888569088635 |