- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 90 mm |
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 25.75 mm |
| Weight | 1.54 LB |
| EAN or UPC | 888569088666 |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 25.75 mm |
| Weight | 1.54 LB |
| EAN or UPC | 888569088666 |