- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 110 mm |
| Overall Width | 29.25 mm |
| I.D. | 50 mm |
| Bearing Material | AISI 52100 |
| Weight | 2.62 LB |
| EAN or UPC | 888569088680 |
| O.D. | 110 mm |
| Overall Width | 29.25 mm |
| I.D. | 50 mm |
| Bearing Material | AISI 52100 |
| Weight | 2.62 LB |
| EAN or UPC | 888569088680 |