- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 6.62 LB |
| EAN or UPC | 888569088727 |
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Weight | 6.62 LB |
| EAN or UPC | 888569088727 |