- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 42.5 mm |
| Bearing Material | AISI 52100 |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Weight | 10.02 LB |
| EAN or UPC | 888569088741 |
| Overall Width | 42.5 mm |
| Bearing Material | AISI 52100 |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Weight | 10.02 LB |
| EAN or UPC | 888569088741 |