- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 190 mm |
| Overall Width | 46.5 mm |
| Bearing Material | AISI 52100 |
| I.D. | 90 mm |
| Weight | 12.1 LB |
| EAN or UPC | 888569088765 |
| O.D. | 190 mm |
| Overall Width | 46.5 mm |
| Bearing Material | AISI 52100 |
| I.D. | 90 mm |
| Weight | 12.1 LB |
| EAN or UPC | 888569088765 |