- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 215 mm |
| Overall Width | 51.5 mm |
| I.D. | 100 mm |
| Bearing Material | AISI 52100 |
| Weight | 19.6 LB |
| EAN or UPC | 888569088772 |
| O.D. | 215 mm |
| Overall Width | 51.5 mm |
| I.D. | 100 mm |
| Bearing Material | AISI 52100 |
| Weight | 19.6 LB |
| EAN or UPC | 888569088772 |