- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 35 mm |
| Bearing Material | AISI 52100 |
| O.D. | 80 mm |
| Overall Width | 22.75 mm |
| Weight | 1.1 LB |
| EAN or UPC | 888569088819 |
| I.D. | 35 mm |
| Bearing Material | AISI 52100 |
| O.D. | 80 mm |
| Overall Width | 22.75 mm |
| Weight | 1.1 LB |
| EAN or UPC | 888569088819 |