- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 25.25 mm |
| O.D. | 90 mm |
| Weight | 1.51 LB |
| EAN or UPC | 888569088826 |
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 25.25 mm |
| O.D. | 90 mm |
| Weight | 1.51 LB |
| EAN or UPC | 888569088826 |