- Metric Tapered Roller Bearing Bearing
| I.D. | 35 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 18 mm |
| O.D. | 62 mm |
| Weight | 0.52 LB |
| EAN or UPC | 888569088987 |
| I.D. | 35 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 18 mm |
| O.D. | 62 mm |
| Weight | 0.52 LB |
| EAN or UPC | 888569088987 |