- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 45 mm |
| Overall Width | 20 mm |
| Bearing Material | AISI 52100 |
| O.D. | 75 mm |
| Weight | 0.81 LB |
| EAN or UPC | 888569089007 |
| I.D. | 45 mm |
| Overall Width | 20 mm |
| Bearing Material | AISI 52100 |
| O.D. | 75 mm |
| Weight | 0.81 LB |
| EAN or UPC | 888569089007 |