- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Overall Width | 20 mm |
| Weight | 0.88 LB |
| EAN or UPC | 888569089014 |
| Bearing Material | AISI 52100 |
| O.D. | 80 mm |
| I.D. | 50 mm |
| Overall Width | 20 mm |
| Weight | 0.88 LB |
| EAN or UPC | 888569089014 |