- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| O.D. | 95 mm |
| I.D. | 60 mm |
| Overall Width | 23 mm |
| Weight | 1.38 LB |
| EAN or UPC | 888569089038 |
| Bearing Material | AISI 52100 |
| O.D. | 95 mm |
| I.D. | 60 mm |
| Overall Width | 23 mm |
| Weight | 1.38 LB |
| EAN or UPC | 888569089038 |