- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 160 mm |
| Bearing Material | AISI 52100 |
| I.D. | 105 mm |
| Overall Width | 35 mm |
| Weight | 5.45 LB |
| EAN or UPC | 888569089120 |
| O.D. | 160 mm |
| Bearing Material | AISI 52100 |
| I.D. | 105 mm |
| Overall Width | 35 mm |
| Weight | 5.45 LB |
| EAN or UPC | 888569089120 |