- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Weight | 7.36 LB |
| EAN or UPC | 888569089144 |
| Bearing Material | AISI 52100 |
| Overall Width | 38 mm |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Weight | 7.36 LB |
| EAN or UPC | 888569089144 |