- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 130 mm |
| O.D. | 200 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 45 mm |
| Weight | 11.2 LB |
| EAN or UPC | 888569089151 |
| I.D. | 130 mm |
| O.D. | 200 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 45 mm |
| Weight | 11.2 LB |
| EAN or UPC | 888569089151 |