- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| Overall Width | 45 mm |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Weight | 11.9 LB |
| EAN or UPC | 888569089168 |
| Bearing Material | AISI 52100 |
| Overall Width | 45 mm |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Weight | 11.9 LB |
| EAN or UPC | 888569089168 |