- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 64 mm |
| I.D. | 180 mm |
| Bearing Material | AISI 52100 |
| O.D. | 280 mm |
| Weight | 31.3 LB |
| EAN or UPC | 888569089205 |
| Overall Width | 64 mm |
| I.D. | 180 mm |
| Bearing Material | AISI 52100 |
| O.D. | 280 mm |
| Weight | 31.3 LB |
| EAN or UPC | 888569089205 |