- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 70 mm |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Bearing Material | AISI 52100 |
| Weight | 42.3 LB |
| EAN or UPC | 888569089229 |
| Overall Width | 70 mm |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Bearing Material | AISI 52100 |
| Weight | 42.3 LB |
| EAN or UPC | 888569089229 |