- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 19.25 mm |
| Bearing Material | AISI 52100 |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Weight | 0.42 LB |
| EAN or UPC | 888569089267 |
| Overall Width | 19.25 mm |
| Bearing Material | AISI 52100 |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Weight | 0.42 LB |
| EAN or UPC | 888569089267 |