- Metric Tapered Roller Bearing Bearing
| Bearing Material | AISI 52100 |
| Overall Width | 24.25 mm |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Weight | 0.95 LB |
| EAN or UPC | 888569089281 |
| Bearing Material | AISI 52100 |
| Overall Width | 24.25 mm |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Weight | 0.95 LB |
| EAN or UPC | 888569089281 |