- Metric Tapered Roller Bearing Bearing
| Overall Width | 24.75 mm |
| I.D. | 45 mm |
| Bearing Material | AISI 52100 |
| O.D. | 85 mm |
| Weight | 1.23 LB |
| EAN or UPC | 888569089304 |
| Overall Width | 24.75 mm |
| I.D. | 45 mm |
| Bearing Material | AISI 52100 |
| O.D. | 85 mm |
| Weight | 1.23 LB |
| EAN or UPC | 888569089304 |