- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 140 mm |
| I.D. | 80 mm |
| Overall Width | 35.25 mm |
| Bearing Material | AISI 52100 |
| Weight | 4.41 LB |
| EAN or UPC | 888569089373 |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Overall Width | 35.25 mm |
| Bearing Material | AISI 52100 |
| Weight | 4.41 LB |
| EAN or UPC | 888569089373 |