- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 100 mm |
| O.D. | 180 mm |
| Overall Width | 49 mm |
| Bearing Material | AISI 52100 |
| Weight | 12.5 LB |
| EAN or UPC | 888569089410 |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Overall Width | 49 mm |
| Bearing Material | AISI 52100 |
| Weight | 12.5 LB |
| EAN or UPC | 888569089410 |