- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 53 mm |
| Bearing Material | AISI 52100 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Weight | 13.0 LB |
| EAN or UPC | 888569089427 |
| Overall Width | 53 mm |
| Bearing Material | AISI 52100 |
| O.D. | 190 mm |
| I.D. | 105 mm |
| Weight | 13.0 LB |
| EAN or UPC | 888569089427 |