- METRIC TAPERED ROLLER BEARING BEARING
| Bearing Material | AISI 52100 |
| O.D. | 200 mm |
| I.D. | 110 mm |
| Overall Width | 56 mm |
| Weight | 17.9 LB |
| EAN or UPC | 888569089434 |
| Bearing Material | AISI 52100 |
| O.D. | 200 mm |
| I.D. | 110 mm |
| Overall Width | 56 mm |
| Weight | 17.9 LB |
| EAN or UPC | 888569089434 |