- METRIC TAPERED ROLLER BEARING BEARING
| O.D. | 215 mm |
| I.D. | 120 mm |
| Overall Width | 61.5 mm |
| Bearing Material | AISI 52100 |
| Weight | 18.9 LB |
| EAN or UPC | 888569089441 |
| O.D. | 215 mm |
| I.D. | 120 mm |
| Overall Width | 61.5 mm |
| Bearing Material | AISI 52100 |
| Weight | 18.9 LB |
| EAN or UPC | 888569089441 |