- METRIC TAPERED ROLLER BEARING BEARING
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 35.25 mm |
| O.D. | 90 mm |
| Weight | 2.18 LB |
| EAN or UPC | 888569089564 |
| I.D. | 40 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 35.25 mm |
| O.D. | 90 mm |
| Weight | 2.18 LB |
| EAN or UPC | 888569089564 |