- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 45.5 mm |
| O.D. | 120 mm |
| Bearing Material | AISI 52100 |
| I.D. | 55 mm |
| Weight | 4.85 LB |
| EAN or UPC | 888569089595 |
| Overall Width | 45.5 mm |
| O.D. | 120 mm |
| Bearing Material | AISI 52100 |
| I.D. | 55 mm |
| Weight | 4.85 LB |
| EAN or UPC | 888569089595 |