- METRIC TAPERED ROLLER BEARING BEARING
| Overall Width | 77.5 mm |
| O.D. | 215 mm |
| Bearing Material | AISI 52100 |
| I.D. | 100 mm |
| Weight | 30.9 LB |
| EAN or UPC | 888569089687 |
| Overall Width | 77.5 mm |
| O.D. | 215 mm |
| Bearing Material | AISI 52100 |
| I.D. | 100 mm |
| Weight | 30.9 LB |
| EAN or UPC | 888569089687 |