Bearings Limited
32B-1 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 2" PITCH - CONNECTING LINK CHAIN
Item #116362254
| Roller Dia. | 29.21 mm |
| Chain Construction | Cottered |
| Chain Material | Carbon Steel |
| Standard | ISO 606, BS 228, DIN 8187 |
| Series | British Standard |
| Pitch | 2 in |
| Chain Number | 32B |
| No. of Strands | 1 |
| Weight | 1.1 LB |
| EAN or UPC | 888569088925 |
