Bearings Limited
32B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 2" PITCH - 10FT BOX CHAIN
Item #116362253
| Roller Dia. | 29.21 mm |
| Series | British Standard |
| Chain Number | 32B |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Construction | Riveted |
| Link Plates Height | 1.654 in |
| Link Plates Thickness | 0.28 in |
| Chain Material | Carbon Steel |
| No. of Strands | 1 |
| Chain Length | 10 ft |
| Pitch | 2 in |
| Weight | 6.89 LB |
| EAN or UPC | 888569088949 |
