| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Pitch | 0.375 in |
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Roller Dia. | 0.2 in |
| Series | Standard |
| Chain Number | 35 |
| Weight | 0.02 LB |
| EAN or UPC | 888569139870 |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Pitch | 0.375 in |
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Roller Dia. | 0.2 in |
| Series | Standard |
| Chain Number | 35 |
| Weight | 0.02 LB |
| EAN or UPC | 888569139870 |