Bearings Limited
35-1R X 10FT TTN
PRECISION ANSI ROLLER CHAIN - 3/8" PITCH - 10FT BOX CHAIN
Item #113215620
| Chain Construction | Riveted |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.2 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Height | 0.354 in |
| Chain Length | 10 ft |
| Chain Number | 35 |
| Link Plates Thickness | 0.051 in |
| Series | Standard |
| Pitch | 0.375 in |
| No. of Strands | 1 |
| Weight | 0.22 LB |
| EAN or UPC | 888569089953 |
