Bearings Limited
35-1SS CL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS ST EEL - 3/8" PITCH - CONNECTING LINK
Item #105420137
| Chain Number | 35 |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Roller Dia. | 0.2 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Stainless Steel |
| Pitch | 0.375 in |
| Weight | 0.01 LB |
| EAN or UPC | 888569089991 |
