Bearings Limited
35A19H X 1/2 TTN
SPROCKET - A PLATE - 3/8" PITCH - 19 TEETH - 1/2" BORE SPROCKET
Item #116366734
| Tooth Width | 0.168 in |
| No. of Strands | 1 |
| Chain Number | 35 |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 2.278 in |
| Hardened Teeth | Yes |
| Length Through Bore | 0.168 in |
| Material | Forged 1045 Alloy Steel |
| O.D. | 2.35 in |
| Bore Dia. | 0.5 in |
| No. of Teeth | 19 |
| Hub Type | A Plate (No hub) |
| Pitch | 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 888569090188 |
