Bearings Limited
35B11H X 3/8 MPB TTN
SPROCKET - 3/8" PITCH - 11 TEETH - 3/8" PLAIN BORE SPROCKET
Item #116366047
| Hub Dia. | 1.063 in |
| Pitch Dia. | 1.331 in |
| Bore Dia. | 0.375 in |
| No. of Strands | 1 |
| O.D. | 1.5 in |
| Tooth Width | 0.168 in |
| No. of Teeth | 11 |
| Length Through Bore | 0.75 in |
| Pitch | 3/8 in |
| Bore Type | Stock Plain Bore |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| Chain Number | 35 |
| Hub Type | B Type (Hub) |
| Weight | 0.15 LB |
| EAN or UPC | 888569091819 |
