Bearings Limited
35BS14H X 1/2 TTN
SPROCKET - 3/8" PITCH - 14 TEETH - 1/2" FINISHED BORE SPROCKET
Item #116366053
| Bore Type | Finished Bore with Set Screws (No Keyway) |
| Hardened Teeth | Yes |
| No. of Teeth | 14 |
| Length Through Bore | 0.75 in |
| No. of Strands | 1 |
| Tooth Width | 0.168 in |
| Pitch Dia. | 1.685 in |
| Hub Type | B Type (Hub) |
| Pitch | 3/8 in |
| Chain Number | 35 |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 0.5 in |
| Hub Dia. | 1.25 in |
| O.D. | 1.87 in |
| Weight | 0.22 LB |
| EAN or UPC | 888569090539 |
